Motion
PHF TB4030X4.25

SKF
PHF TB4030X4.25

Taper Lock Bushing - 4030 Series, 4-1/4 in Bore
Mi Item #11316359
MFR #PHF TB4030X4.25
Price$110.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF TB4030X4.25

Taper Lock Bushing - 4030 Series, 4-1/4 in Bore
Mi Item #11316359
MFR #PHF TB4030X4.25

Mfr description
PHF TB4030X4.25 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.07/each

Specifications

Dimensions

  • Bore Diameter  
    4-1/4 in
  • Bushing Size
    4030
  • Length Through Bore  
    3.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)