1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHE UJMA63
PHE UJMA63 COUPLING & UJOINT
MI ITEM #
11316389
MFR #
PHE UJMA63
List Price
$115.95
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
U-Joints
SKF PHE UJMA63
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHE UJMA63
PHE UJMA63 COUPLING & UJOINT
MI ITEM #
11316389
MFR #
PHE UJMA63
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$115.95
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PHE UJMA63 COUPLING & UJOINT
Specifications
Joint Arrangement
Single
Max Misalignment Angle
35 °
Maximum Bore Size
32 mm
Max Rpm
1800 rpm
Series
UJMA
Weight
7.2400 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought