Specifications
Dimensions
- Belt Section SizeA, B
- Bore DiameterBushing Required
- Outside Diameter6.3500 in
Details
- Bore TypeTaper Lock Bushed
- Bushing Series1610
- MaterialCast Iron
- Number Of Grooves2
- Product TypeV-Belt Pulleys
Overview
Mfr description
PHP 2-B60TB PULLEY