Motion
PHS 12B-1B43

SKF
PHS 12B-1B43

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 43 Teeth, Steel Material
MI ITEM #11316541
MFR #PHS 12B-1B43
Price$137.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1B43

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 43 Teeth, Steel Material
MI ITEM #11316541
MFR #PHS 12B-1B43

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$137.18/each

Specifications

Dimensions

  • Hub Diameter
    4.3307 in
  • Maximum Bore Diameter
    2.7559 in
  • Overall Width
    2.2047 in
  • Pitch Diameter
    10.2748 in
  • Weight
    12.58 lbs, 5.71 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    43
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 12B-1B43 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought