Motion
PHS 12B-3BH20

SKF
PHS 12B-3BH20

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 20 Teeth, Steel Material
Mi Item #11316551
MFR #PHS 12B-3BH20
Price$137.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-3BH20

Roller Chain Sprocket - 12B / 3/4 in, B Hub, 20 Teeth, Steel Material
Mi Item #11316551
MFR #PHS 12B-3BH20

Mfr description
PHS 12B-3BH20 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$137.56/each

Specifications

Dimensions

  • Hub Diameter
    3.9370 in
  • Maximum Bore Diameter
    2.5197 in
  • Overall Width
    2.7559 in
  • Pitch Diameter
    4.7945 in
  • Weight
    11.2 lbs, 5.08 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    20
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)