Motion
PHS 16B-1TBH21

SKF
PHS 16B-1TBH21

21 Teeth, Steel Material
MI ITEM #11316594
MFR #PHS 16B-1TBH21
List Price$138.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1TBH21

21 Teeth, Steel Material
MI ITEM #11316594
MFR #PHS 16B-1TBH21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$138.67/each for your price

Overview

Mfr description
PHS 16B-1TBH21 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    21
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7717 in
  • Pitch Diameter
    6.7098 in
  • Overall Width
    1.7717 in
  • Hub Diameter
    4.3307 in
  • Weight
    6.17 lbs, 2.8 kg
  • Chain Number & Pitch
    16B / 1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought