Motion
PHS 60-1DSTB23

SKF
PHS 60-1DSTB23

23 Teeth, Steel Material
Mi Item #11316621
MFR #PHS 60-1DSTB23
Price$139.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1DSTB23

23 Teeth, Steel Material
Mi Item #11316621
MFR #PHS 60-1DSTB23

Mfr description
PHS 60-1DSTB23 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$139.58/each

Specifications

Dimensions

  • Length Through Bore
    1.7500 in
  • Maximum Bore Diameter
    2.5000 in
  • Outside Diameter
    5.9098 in
  • Weight
    7.07 lbs, 3.21 kg

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    23
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)