Motion
PHE 1070TGGRID

SKF
PHE 1070TGGRID

Grid Coupling Grid - 1070 Coupling Size Code
Mi Item #11316656
MFR #PHE 1070TGGRID
Price$127.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE 1070TGGRID

Grid Coupling Grid - 1070 Coupling Size Code
Mi Item #11316656
MFR #PHE 1070TGGRID

Mfr description
PHE 1070TGGRID COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.44/each

Specifications

Dimensions

  • Coupling Size Code
    1070
  • Weight
    0.558 lbs

Details

  • Coupling Component
    Grid Only
  • Element Material
    Alloy Steel
  • Product Type
    Grid Coupling Grids
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)