Motion
PHS 12B-1DSA25

SKF
PHS 12B-1DSA25

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 25 Teeth, Steel Material
Mi Item #11316668
MFR #PHS 12B-1DSA25
Price$140.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 12B-1DSA25

Roller Chain Sprocket - 12B / 3/4 in, A Hub, 25 Teeth, Steel Material
Mi Item #11316668
MFR #PHS 12B-1DSA25

Mfr description
PHS 12B-1DSA25 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.77/each

Specifications

Dimensions

  • Hub Diameter
    5.1181 in
  • Maximum Bore Diameter
    3.3465 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    5.9819 in
  • Weight
    11.45 lbs, 5.19 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    12B / 3/4 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    25
  • Product Type
    Stock Bore Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)