Motion
PHC 41-3X10FT

SKF
PHC 41-3X10FT

Roller Chain - 41 Series, 41 / 1/2 in, Solid Roller, 3 Strand, Steel Material
Mi Item #11316688
MFR #PHC 41-3X10FT
Price$105.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 41-3X10FT

Roller Chain - 41 Series, 41 / 1/2 in, Solid Roller, 3 Strand, Steel Material
Mi Item #11316688
MFR #PHC 41-3X10FT

Mfr description
PHC 41-3X10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.75/each

Specifications

Dimensions

  • Inside Width
    0.1880 in, 4.77 mm
  • Link Plate Height
    0.3540 in, 8.99 mm
  • Link Plate Thickness
    0.0510 in, 1.30 mm
  • Pin Diameter
    0.1410 in, 3.58 mm
  • Pin Length
    1.2870 in, 32.70 mm
  • Pitch
    1/2 in
  • Plate Height
    2.5118 in
  • Roller Width
    0.1880 in, 4.78 mm
  • Weight
    1.05 kg, 0.706 lbs
  • Weight per Foot
    0.706 lbs, 1.05 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Roller
  • Chain Number
    41-3
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    PHC 41-3X10FT
  • Material
    Steel
  • Material Specification
    Premium Carbon Steel
  • Number Of Strands Across
    3
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    41
  • Standards Met
    ANSI B29.1, ISO 606, DIN 8188
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)