Motion
PHG DA-925-5M-25

SKF
PHG DA-925-5M-25

5M, 5 mm Pitch, 925 mm Pitch Length, 25 mm Width, 370 Teeth, Neoprene Material
Mi Item #11316713
MFR #PHG DA-925-5M-25
Price$118.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DA-925-5M-25

5M, 5 mm Pitch, 925 mm Pitch Length, 25 mm Width, 370 Teeth, Neoprene Material
Mi Item #11316713
MFR #PHG DA-925-5M-25

Mfr description
PHG DA-925-5M-25 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$118.30/each

Specifications

Dimensions

  • Belt Height
    0.2087 in
  • Overall Width  
    25 mm
  • Pitch
    5 mm
  • Pitch Length
    925 mm
  • Weight
    0.26 lbs, 0.1179 kg

Details

  • Additional Details
    Double Sided HTD belt;Low stretch Glass Fiber cords;Oil resistant;Heat resistant;Ozone resistant;Suitable for tropical climates
  • Belt Section
    D-5M
  • Belt Type
    5M
  • Belt/Slab
    Belt
  • Cord Material
    Glass Fiber
  • Material
    Neoprene
  • Number Of Teeth  
    370
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)