Motion
PHS 08B-1B72

SKF
PHS 08B-1B72

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 72 Teeth, Steel Material
MI ITEM #11316778
MFR #PHS 08B-1B72
Price$143.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-1B72

Roller Chain Sprocket - 08B / 1/2 in, B Hub, 72 Teeth, Steel Material
MI ITEM #11316778
MFR #PHS 08B-1B72

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$143.35/each

Specifications

Dimensions

  • Hub Diameter
    3.5433 in
  • Maximum Bore Diameter
    2.5197 in
  • Overall Width
    1.5748 in
  • Pitch Diameter
    11.463 in
  • Weight
    8.05 lbs, 3.65 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    08B / 1/2 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    72
  • Product Type
    Stock Bore Sprockets

Overview

Mfr description
PHS 08B-1B72 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought