Motion
PHE UJMB45

SKF
PHE UJMB45

COUPLING UJOINT - 20 mm Bore Size A, 20 mm Bore Size B, 45 mm OD, 183 mm Length
MI ITEM #11316805
MFR #PHE UJMB45
List Price$125.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMB45

COUPLING UJOINT - 20 mm Bore Size A, 20 mm Bore Size B, 45 mm OD, 183 mm Length
MI ITEM #11316805
MFR #PHE UJMB45

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$125.70/each for your price

Overview

Mfr description
PHE UJMB45 COUPLING & UJOINT

Specifications

  • Joint Arrangement
    Double
  • Overall Length
    183 mm
  • Maximum Bore Size
    20 mm
  • Component Type
    Complete U-Joint Assembly
  • Max Rpm
    1800 rpm
  • Series
    UJMB
  • Weight
    4.4100 lbs
  • Manufacturer Product Page
  • Outside Diameter
    45 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought