Motion
PHS 20B-1TBH17

SKF
PHS 20B-1TBH17

17 Teeth, Steel Material
MI ITEM #11316812
MFR #PHS 20B-1TBH17
Price$144.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1TBH17

17 Teeth, Steel Material
MI ITEM #11316812
MFR #PHS 20B-1TBH17

Mfr description
PHS 20B-1TBH17 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$144.20/each

Specifications

Dimensions

  • Hub Diameter
    4.2520 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    6.8028 in
  • Weight
    7.21 lbs, 3.27 kg

Details

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Material
    Steel
  • Number Of Teeth
    17
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)