Motion
PHP 1-B94TB

SKF
PHP 1-B94TB

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 9.7500 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #11316854
MFR #PHP 1-B94TB
List Price$145.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHP 1-B94TB

V-Belt Pulley - A, B Belt Section, 1 Groove, Bushing Required Bore Size, 9.7500 in O.D., Taper Lock Bushed, Cast Iron Material
MI ITEM #11316854
MFR #PHP 1-B94TB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$145.69/each for your price

Overview

Mfr description
PHP 1-B94TB PULLEY

Specifications

  • Belt Section Size
    A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Taper Lock Bushed
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought