Motion
PHG DA-800-8M-30

SKF
PHG DA-800-8M-30

8M, 8 mm Pitch, 800 mm Pitch Length, 30 mm Width, 100 Teeth, Neoprene Material
Mi Item #11316867
MFR #PHG DA-800-8M-30
Price$121.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DA-800-8M-30

8M, 8 mm Pitch, 800 mm Pitch Length, 30 mm Width, 100 Teeth, Neoprene Material
Mi Item #11316867
MFR #PHG DA-800-8M-30

Mfr description
PHG DA-800-8M-30 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$121.76/each

Specifications

Dimensions

  • Belt Height
    0.3228 in
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    800 mm

Details

  • Additional Details
    Double Sided HTD belt;Low stretch Glass Fiber cords;Oil and heat resistant neoprene rubber cushion;High shear resistance;Ozone resistant;Suitable for tropical climates
  • Belt Section
    D-8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Glass Fiber
  • Material
    Neoprene
  • Number Of Teeth  
    100
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)