Motion
PHC C2060HX10FT

SKF
PHC C2060HX10FT

Roller Chain - C2060H Series, C2060H / 1-1/2 in, Carbon Steel Material
Mi Item #11316914
MFR #PHC C2060HX10FT
Price$253.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC C2060HX10FT

Roller Chain - C2060H Series, C2060H / 1-1/2 in, Carbon Steel Material
Mi Item #11316914
MFR #PHC C2060HX10FT

Mfr description
PHC C2060HX10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$253.01/each

Specifications

Dimensions

  • Inside Width
    0.4950 in, 12.57 mm
  • Link Plate Height
    0.7087 in, 18 mm
  • Link Plate Thickness
    0.1280 in, 3.25 mm
  • Pin Diameter
    0.2339 in, 5.94 mm
  • Pitch
    1-1/2 in
  • Plate Height
    0.7090 in
  • Weight
    3.17 lbs, 0.966 lbs
  • Weight per Foot
    0.966 lbs, 1.438 kg/m

Details

  • Application
    Conveying
  • Chain Number
    C2060H
  • Chain Number & Pitch
    C2060H / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double pitch chain
  • Manufacturer Catalog Number
    PHC C2060HX10FT
  • Material
    Carbon Steel
  • Product Type
    Roller Chain
  • Series
    C2060H
  • Standards Met
    ANSI
  • Type
    Conveyor Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)