Motion
PHS 60-1DSTB24

SKF
PHS 60-1DSTB24

24 Teeth, Steel Material
MI ITEM #11316918
MFR #PHS 60-1DSTB24
List Price$147.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1DSTB24

24 Teeth, Steel Material
MI ITEM #11316918
MFR #PHS 60-1DSTB24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$147.56/each for your price

Overview

Mfr description
PHS 60-1DSTB24 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    24
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7500 in
  • Outside Diameter
    6.1500 in
  • Weight
    7.97 lbs, 3.62 kg
  • Chain Number & Pitch
    60 / 3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text