Motion
PHC 41-1DRX5MTR

SKF
PHC 41-1DRX5MTR

Roller Chain - 41 Series, 41 / 1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11316931
MFR #PHC 41-1DRX5MTR
Price$110.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 41-1DRX5MTR

Roller Chain - 41 Series, 41 / 1/2 in, 1 Strand, Carbon Steel Material
Mi Item #11316931
MFR #PHC 41-1DRX5MTR

Mfr description
PHC 41-1DRX5MTR CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.65/each

Specifications

Dimensions

  • Inside Width
    0.2460 in, 6.25 mm
  • Link Plate Height
    0.3902 in, 9.91 mm
  • Link Plate Thickness
    0.0512 in, 1.30 mm
  • Pin Diameter
    0.1409 in, 3.58 mm
  • Pitch
    1/2 in
  • Roller Width
    0.2460 in, 6.25 mm
  • Weight
    0.9 lbs, 1.34 kg
  • Weight per Foot
    0.90 lbs, 0.41 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    41-1DR
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromate
  • Manufacturer Catalog Number
    PHC 41-1DRX5MTR
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    41
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)