1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHG 282-3M-S450
3M, 3 mm Pitch, 282 mm Pitch Length, 450 mm Width, 94 Teeth, Neoprene Rubber Material
Mi Item #
11316995
MFR #
PHG 282-3M-S450
Price
$124.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
SKF PHG 282-3M-S450
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHG 282-3M-S450
3M, 3 mm Pitch, 282 mm Pitch Length, 450 mm Width, 94 Teeth, Neoprene Rubber Material
Mi Item #
11316995
MFR #
PHG 282-3M-S450
Mfr description
PHG 282-3M-S450 BELTING AND BELT DRIVE
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$124
.69
/each
Add to Cart
Specifications
Dimensions
Overall
Width
450 mm
Pitch
3 mm
Pitch Length
282 mm
Details
Belt Type
3M
Material
Neoprene Rubber
Number Of
Teeth
94
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items