Motion
PHS 20B-1TBH16

SKF
PHS 20B-1TBH16

16 Teeth, Steel Material
MI ITEM #11317013
MFR #PHS 20B-1TBH16
Price$150.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1TBH16

16 Teeth, Steel Material
MI ITEM #11317013
MFR #PHS 20B-1TBH16

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$150.49/each

Specifications

Dimensions

  • Hub Diameter
    4.2520 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    6.4075 in
  • Weight
    6 lbs, 2.72 kg

Details

  • Chain Number & Pitch
    20B / 1-1/4 in
  • Material
    Steel
  • Number Of Teeth
    16
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 20B-1TBH16 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought