Motion
PHS 16B-1DSA18

SKF
PHS 16B-1DSA18

Roller Chain Sprocket - 16B / 1 in, A Hub, 18 Teeth, Steel Material
MI ITEM #11317072
MFR #PHS 16B-1DSA18
Price$151.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 16B-1DSA18

Roller Chain Sprocket - 16B / 1 in, A Hub, 18 Teeth, Steel Material
MI ITEM #11317072
MFR #PHS 16B-1DSA18

Mfr description
PHS 16B-1DSA18 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.00/each

Specifications

Dimensions

  • Hub Diameter
    4.7244 in
  • Maximum Bore Diameter
    3.1102 in
  • Overall Width
    2.5197 in
  • Pitch Diameter
    5.7591 in
  • Weight
    14.09 lbs, 6.39 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    16B / 1 in
  • Hub Style
    A
  • Hub Type
    A
  • Material
    Steel
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)