Motion
PHG 2400-8M-50

SKF
PHG 2400-8M-50

8M, 8 mm Pitch, 2400 mm Pitch Length, 50 mm Width, 300 Teeth, Neoprene Material
Mi Item #11317125
MFR #PHG 2400-8M-50
Price$126.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 2400-8M-50

8M, 8 mm Pitch, 2400 mm Pitch Length, 50 mm Width, 300 Teeth, Neoprene Material
Mi Item #11317125
MFR #PHG 2400-8M-50

Mfr description
PHG 2400-8M-50 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.91/each

Specifications

Dimensions

  • Belt Height
    0.2205 in
  • Overall Width  
    50 mm
  • Pitch
    8 mm
  • Pitch Length
    2400 mm

Details

  • Additional Details
    Oil;heat and ozone resistant;Low stretch Glass Fiber cords;Neoprene rubber cushion
  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    300
  • Number Of Toothed Sides
    1
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)