Motion
PHS 24B-1TBH13

SKF
PHS 24B-1TBH13

13 Teeth, Steel Material
Mi Item #11317164
MFR #PHS 24B-1TBH13
Price$153.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 24B-1TBH13

13 Teeth, Steel Material
Mi Item #11317164
MFR #PHS 24B-1TBH13

Mfr description
PHS 24B-1TBH13 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$153.57/each

Specifications

Dimensions

  • Hub Diameter
    4.2480 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    6.2677 in
  • Weight
    6.11 lbs, 2.77 kg

Details

  • Chain Number & Pitch
    24B / 1-1/2 in
  • Material
    Steel
  • Number Of Teeth
    13
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)