Specifications
Dimensions
- Plate Height2.8500 in
Details
- Chain Number240
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 240-1C/L
- Number Of Strands Across1
- Product TypeRoller Chain
- Series240
- TypeConnecting Link