Motion
PHG SPB2120X3

SKF
PHG SPB2120X3

Metric Wrapped Banded V-Belt - SPB, 16 mm Top Width, 3 Strand, 2120 mm Nominal Outside Length, Smooth
MI ITEM #11317280
MFR #PHG SPB2120X3
List Price$131.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPB2120X3

Metric Wrapped Banded V-Belt - SPB, 16 mm Top Width, 3 Strand, 2120 mm Nominal Outside Length, Smooth
MI ITEM #11317280
MFR #PHG SPB2120X3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$131.60/each for your price

Overview

Mfr description
PHG SPB2120X3 BELTING AND BELT DRIVE

Specifications

  • Section
    SPB
  • Number Of Strands
    3
  • Nominal Outside Length
    2120 mm
  • Cogged/Smooth
    Smooth
  • Top Width Per Strand
    16 mm
  • Material
    Synthetic Rubber - SBR
  • Belt Height
    13 mm
  • Product Type
    Industrial V-Belts
  • Cord Material
    Polyester

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text