Motion
PHS 06B-1TB114

SKF
PHS 06B-1TB114

114 Teeth, Steel Material
MI ITEM #11317290
MFR #PHS 06B-1TB114
Price$158.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 06B-1TB114

114 Teeth, Steel Material
MI ITEM #11317290
MFR #PHS 06B-1TB114

Mfr description
PHS 06B-1TB114 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$158.32/each

Specifications

Dimensions

  • Hub Diameter
    4.3307 in
  • Length Through Bore
    1.4961 in
  • Maximum Bore Diameter
    1.2598 in
  • Overall Width
    1.4961 in
  • Pitch Diameter
    13.6094 in
  • Weight
    5.74 lbs, 2.61 kg

Details

  • Chain Number & Pitch
    06B / 3/8 in
  • Material
    Steel
  • Number Of Teeth
    114
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)