Motion
PHG DA-1304-8M-20

SKF
PHG DA-1304-8M-20

8M, 8 mm Pitch, 1304 mm Pitch Length, 20 mm Width, 163 Teeth, Neoprene Material
MI ITEM #11317302
MFR #PHG DA-1304-8M-20
Price$132.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DA-1304-8M-20

8M, 8 mm Pitch, 1304 mm Pitch Length, 20 mm Width, 163 Teeth, Neoprene Material
MI ITEM #11317302
MFR #PHG DA-1304-8M-20

Mfr description
PHG DA-1304-8M-20 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$132.31/each

Specifications

Dimensions

  • Belt Height
    0.3228 in
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    1304 mm

Details

  • Additional Details
    Double Sided;Oil;Heat and Ozone Resistant;Low Stretch Glass Fiber Cords;Neoprene Rubber Cushion
  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Fiberglass
  • Material
    Neoprene
  • Number Of Teeth  
    163
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)