Motion
PHS 08B-2TB48

SKF
PHS 08B-2TB48

48 Teeth, Steel Material
MI ITEM #11317303
MFR #PHS 08B-2TB48
Price$158.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 08B-2TB48

48 Teeth, Steel Material
MI ITEM #11317303
MFR #PHS 08B-2TB48

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$158.92/each

Specifications

Dimensions

  • Hub Diameter
    3.9370 in
  • Length Through Bore
    1.7717 in
  • Maximum Bore Diameter
    2.5000 in
  • Overall Width
    1.7717 in
  • Pitch Diameter
    7.6449 in
  • Weight
    8.13 lbs, 3.69 kg

Details

  • Chain Number & Pitch
    08B / 1/2 in
  • Material
    Steel
  • Number Of Teeth
    48
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 08B-2TB48 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought