1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
PHF TB4535X80MM
Taper Lock Bushing - 4535 Series, 80 mm Bore
Mi Item #
11317340
MFR #
PHF TB4535X80MM
Price
$133.09
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
SKF PHF TB4535X80MM
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
PHF TB4535X80MM
Taper Lock Bushing - 4535 Series, 80 mm Bore
Mi Item #
11317340
MFR #
PHF TB4535X80MM
Mfr description
PHF TB4535X80MM BUSHING
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$133
.09
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
80 mm
Bushing Size
4535
Length Through
Bore
3.5000 in
Details
Bore Type
Finished Bore
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items