Specifications
Dimensions
- Plate Height2.1102 in
Details
- Chain Number180-2
- Component StyleConnecting Link
- Link TypeConnecting Link
- Manufacturer Catalog NumberPHC 180-2C/L
- Number Of Strands Across2
- Product TypeRoller Chain
- Series180-2
- TypeConnecting Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)