Motion
PHG DA-880-8M-30

SKF
PHG DA-880-8M-30

8M, 8 mm Pitch, 880 mm Pitch Length, 30 mm Width, 110 Teeth, Neoprene Material
Mi Item #11317393
MFR #PHG DA-880-8M-30
Price$134.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG DA-880-8M-30

8M, 8 mm Pitch, 880 mm Pitch Length, 30 mm Width, 110 Teeth, Neoprene Material
Mi Item #11317393
MFR #PHG DA-880-8M-30

Mfr description
PHG DA-880-8M-30 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$134.05/each

Specifications

Dimensions

  • Belt Height
    0.3228 in
  • Overall Width  
    30 mm
  • Pitch
    8 mm
  • Pitch Length
    880 mm

Details

  • Additional Details
    Double Sided;Oil and Heat Resistant;Ozone Resistant;Glass Fiber Cords
  • Belt Section
    8M
  • Belt Type
    8M
  • Belt/Slab
    Belt
  • Cord Material
    Glass Fiber
  • Material
    Neoprene
  • Number Of Teeth  
    110
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Glass Fiber
  • Resistance Features
    Heat Resistant, Oil Resistant, Ozone Resistant
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)