Overview
Mfr description
PHS 08B-1A85 SPROCKET
Specifications
- Chain Number & Pitch08B / 1/2 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth85
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter13.5311 in
- Weight10.46 lbs, 4.74 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data