Motion
PHC 15-1X10FT

SKF
PHC 15-1X10FT

Roller Chain - 15-1 Series, 15 / 3/16 in, Solid Bushing: Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11317433
MFR #PHC 15-1X10FT
Price$119.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 15-1X10FT

Roller Chain - 15-1 Series, 15 / 3/16 in, Solid Bushing: Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11317433
MFR #PHC 15-1X10FT

Mfr description
PHC 15-1X10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$119.81/each

Specifications

Dimensions

  • Inside Width
    0.0937 in, 2.37 mm
  • Link Plate Height
    0.1693 in, 4.29 mm
  • Link Plate Thickness
    0.0240 in, 0.60 mm
  • Pin Diameter
    0.0638 in, 1.62 mm
  • Pitch
    3/16 in
  • Plate Height
    0.1693 in
  • Roller Width
    0.0937 in, 2.38 mm
  • Weight
    0.055 lbs, 0.082 kg
  • Weight per Foot
    0.055 lbs, 0.082 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    15-1
  • Chain Number & Pitch
    15 / 3/16 in
  • Chain Standard
    ANSI
  • Chain Type
    Nickel-Plated Single Strand Drive Lambda Chains
  • Corrosion Resistant
    No
  • Manufacturer Catalog Number
    PHC 15-1X10FT
  • Material
    Carbon Steel
  • Number Of Links
    640
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    15-1
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)