Overview
Mfr description
PHS 06B-1A114 SPROCKET
Specifications
- Chain Number & Pitch06B / 3/8 in
- Product TypeStock Bore Sprockets
- Hub StyleA
- Number Of Teeth114
- Bore TypeRough Stock Bore
- MaterialSteel
- Hub TypeA
- Pitch Diameter13.6094 in
- Weight6.23 lbs, 2.82 kg
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data