Motion
PHS 10B-1TB54

SKF
PHS 10B-1TB54

54 Teeth, Steel Material
Mi Item #11317450
MFR #PHS 10B-1TB54
Price$162.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 10B-1TB54

54 Teeth, Steel Material
Mi Item #11317450
MFR #PHS 10B-1TB54

Mfr description
PHS 10B-1TB54 SPROCKET
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$162.96/each

Specifications

Dimensions

  • Hub Diameter
    3.9370 in
  • Length Through Bore
    1.2598 in
  • Maximum Bore Diameter
    2.0000 in
  • Overall Width
    1.2598 in
  • Pitch Diameter
    10.7492 in
  • Weight
    8.16 lbs, 3.7 kg

Details

  • Chain Number & Pitch
    10B / 5/8 in
  • Material
    Steel
  • Number Of Teeth
    54
  • Product Type
    Bushed Roller Chain Sprockets
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)