Specifications
Dimensions
- Belt Section SizeSPB
- Bore DiameterBushing Required
- Outside Diameter231 mm
- Weight17 lbs
Details
- Bore TypeTaper Lock Bushed
- Bushing Series2517
- MaterialCast Iron
- Number Of Grooves3
- Product TypeV-Belt Pulleys
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)