Motion
PHE UJMB50

SKF
PHE UJMB50

COUPLING UJOINT - 25 mm Bore Size A, 25 mm Bore Size B, 50 mm OD, 202 mm Length
Mi Item #11317459
MFR #PHE UJMB50
Price$142.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHE UJMB50

COUPLING UJOINT - 25 mm Bore Size A, 25 mm Bore Size B, 50 mm OD, 202 mm Length
Mi Item #11317459
MFR #PHE UJMB50

Mfr description
PHE UJMB50 COUPLING & UJOINT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.54/each

Specifications

Dimensions

  • Bore Size A
    25 mm
  • Bore Size B
    25 mm
  • Maximum Bore Size
    25 mm
  • Outside Diameter
    50 mm
  • Overall Length
    202 mm
  • Weight
    5.0300 lbs

Details

  • Joint Arrangement
    Double
  • Manufacturer Product Page
  • Max Misalignment Angle
    35 °
  • Max Rpm
    1800 rpm
  • Series
    UJMB
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)