Motion
PHC 04B-1DRX10FT

SKF
PHC 04B-1DRX10FT

Roller Chain - 04B Series, 04B / 6 mm, 1 Strand, Carbon Steel Material
MI ITEM #11317478
MFR #PHC 04B-1DRX10FT
Price$131.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 04B-1DRX10FT

Roller Chain - 04B Series, 04B / 6 mm, 1 Strand, Carbon Steel Material
MI ITEM #11317478
MFR #PHC 04B-1DRX10FT

Mfr description
PHC 04B-1DRX10FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.76/each

Specifications

Dimensions

  • Inside Width
    0.1100 in, 2.79 mm
  • Link Plate Height
    0.1969 in, 5 mm
  • Link Plate Thickness
    0.0240 in, 0.60 mm
  • Pin Diameter
    0.0730 in, 1.85 mm
  • Pitch
    6 mm
  • Plate Height
    0.1970 in
  • Roller Width
    0.1100 in, 2.80 mm
  • Weight
    0.24 lbs, 0.357 kg
  • Weight per Foot
    0.24 lbs, 0.357 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Number
    04B-1DR
  • Chain Number & Pitch
    04B / 6 mm
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    Yes
  • Finish Coating
    Dacromet
  • Manufacturer Catalog Number
    PHC 04B-1DRX10FT
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    04B
  • Standards Met
    BS
  • Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)