Motion
PHS 20B-1TBH19

SKF
PHS 20B-1TBH19

19 Teeth, Steel Material
MI ITEM #11317491
MFR #PHS 20B-1TBH19
List Price$164.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1TBH19

19 Teeth, Steel Material
MI ITEM #11317491
MFR #PHS 20B-1TBH19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$164.35/each for your price

Overview

Mfr description
PHS 20B-1TBH19 SPROCKET

Specifications

  • Product Type
    Bushed Roller Chain Sprockets
  • Number Of Teeth
    19
  • Material
    Steel
  • Maximum Bore Diameter
    2.5000 in
  • Length Through Bore
    1.7717 in
  • Pitch Diameter
    7.5945 in
  • Overall Width
    1.7717 in
  • Hub Diameter
    4.2520 in
  • Weight
    9.02 lbs, 4.09 kg
  • Chain Number & Pitch
    20B / 1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text