Motion
PHG SPC4500XP2

SKF
PHG SPC4500XP2

Metric Xtra Power Narrow Wedge Banded V-Belt - SPC, 22 mm Top Width, 2 Strand, 4500 mm Nominal Outside Length, Smooth
Mi Item #11317514
MFR #PHG SPC4500XP2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG SPC4500XP2

Metric Xtra Power Narrow Wedge Banded V-Belt - SPC, 22 mm Top Width, 2 Strand, 4500 mm Nominal Outside Length, Smooth
Mi Item #11317514
MFR #PHG SPC4500XP2

Mfr description
PHG SPC4500XP2 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Height
    18 mm
  • Nominal Outside Length
    4500 mm
  • Top Width Per Strand
    22 mm

Details

  • Cogged/Smooth
    Smooth
  • Cord Material
    Polyester
  • Material
    Synthetic Rubber - SBR
  • Number Of Strands
    2
  • Product Type
    Industrial V-Belts
  • Section
    SPC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)