Motion
PHC 06B-1X25FT

SKF
PHC 06B-1X25FT

Roller Chain - 06B Series, 06B / 3/8 in, Solid Bushing: Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11317568
MFR #PHC 06B-1X25FT
Price$131.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHC 06B-1X25FT

Roller Chain - 06B Series, 06B / 3/8 in, Solid Bushing: Solid Roller, 1 Strand, Carbon Steel Material
Mi Item #11317568
MFR #PHC 06B-1X25FT

Mfr description
PHC 06B-1X25FT CHAIN AND CHAIN DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$131.55/each

Specifications

Dimensions

  • Inside Width
    0.2250 in, 5.71 mm
  • Link Plate Height
    0.3230 in, 8.20 mm
  • Link Plate Thickness
    0.0510 in, 1.30 mm
  • Pin Diameter
    0.1290 in, 3.27 mm
  • Pin Length
    0.5180 in, 13.15 mm
  • Pitch
    3/8 in
  • Plate Height
    0.3230 in
  • Roller Width
    0.2250 in, 5.71 mm
  • Weight
    0.41 kg, 0.275 lbs
  • Weight per Foot
    0.275 lbs, 0.41 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Solid Bushing: Solid Roller
  • Chain Number
    06B-1
  • Chain Number & Pitch
    06B / 3/8 in
  • Chain Standard
    British Standard
  • Chain Type
    British Standard (BS)
  • Corrosion Resistant
    No
  • Finish Coating
    Plain
  • Manufacturer Catalog Number
    PHC 06B-1X25FT
  • Material
    Carbon Steel
  • Material Specification
    Premium Carbon Steel
  • Number Of Links
    800
  • Number Of Strands Across
    1
  • Operating Temperature Range
    -20 to 150 °C, -4 to 302 °F
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    06B
  • Standards Met
    ISO 606, BS 228, DIN 8187
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)