Motion
PHG 4400-8M-30

SKF
PHG 4400-8M-30

8M, 8 mm Pitch, 4400 mm Pitch Length, 30 mm Width, 550 Teeth, Neoprene Material
MI ITEM #11317583
MFR #PHG 4400-8M-30
List Price$139.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 4400-8M-30

8M, 8 mm Pitch, 4400 mm Pitch Length, 30 mm Width, 550 Teeth, Neoprene Material
MI ITEM #11317583
MFR #PHG 4400-8M-30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$139.84/each for your price

Overview

Mfr description
PHG 4400-8M-30 BELTING AND BELT DRIVE

Specifications

  • Belt Type
    8M
  • Pitch
    8 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Pitch Length
    4400 mm
  • Belt/Slab
    Belt
  • Belt Section
    8M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text