Motion
PHS 35-2TB70

SKF
PHS 35-2TB70

70 Teeth, Steel Material
MI ITEM #11317640
MFR #PHS 35-2TB70
Price$169.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 35-2TB70

70 Teeth, Steel Material
MI ITEM #11317640
MFR #PHS 35-2TB70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$169.53/each

Specifications

Dimensions

  • Hub Diameter
    3.6299 in
  • Length Through Bore
    1.0000 in
  • Maximum Bore Diameter
    1.6299 in
  • Outside Diameter
    8.5701 in
  • Overall Width
    1.0000 in
  • Weight
    5.97 lbs, 2.71 kg

Details

  • Chain Number & Pitch
    35 / 3/8 in
  • Material
    Steel
  • Number Of Teeth
    70
  • Product Type
    Bushed Roller Chain Sprockets

Overview

Mfr description
PHS 35-2TB70 SPROCKET

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought