Motion
PHS 20B-1BH21

SKF
PHS 20B-1BH21

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11317657
MFR #PHS 20B-1BH21
Price$170.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 20B-1BH21

Roller Chain Sprocket - 20B / 1-1/4 in, B Hub, 21 Teeth, Steel Material
MI ITEM #11317657
MFR #PHS 20B-1BH21

Mfr description
PHS 20B-1BH21 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.41/each

Specifications

Dimensions

  • Hub Diameter
    5.5118 in
  • Maximum Bore Diameter
    2.9921 in
  • Overall Width
    2.1654 in
  • Pitch Diameter
    31.7673 in
  • Weight
    15.14 lbs, 6.87 kg

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    20B / 1-1/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Material
    Steel
  • Number Of Teeth
    21
  • Product Type
    Stock Bore Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)