Motion
PHF FX60-65X95

SKF
PHF FX60-65X95

Keyless Bushing - FX60 Series, 65 mm ID, 95 mm OD
Mi Item #11317693
MFR #PHF FX60-65X95
Price$143.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHF FX60-65X95

Keyless Bushing - FX60 Series, 65 mm ID, 95 mm OD
Mi Item #11317693
MFR #PHF FX60-65X95

Mfr description
PHF FX60-65X95 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.02/each

Specifications

Dimensions

  • Bore Diameter
    65 mm
  • Outside Diameter  
    95 mm
  • Overall Length
    72 mm
  • Weight
    3.97 lbs

Details

  • Flange Type
    Flangeless
  • Number Of Locking Screws
    10
  • Series
    FX60
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)