Specifications
Dimensions
- Plate Height1.6140 in
Details
- Chain Number140H
- Component StyleOff Set Link
- Link TypeOffset Link
- Manufacturer Catalog NumberPHC 140H-2O/L
- Product TypeRoller Chain
- Series140H
- TypeOffset Link
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)