Motion
PHS 80-1DSA21

SKF
PHS 80-1DSA21

Roller Chain Sprocket - 80 / 1 in, A Hub, 21 Teeth, Steel Material
MI ITEM #11317705
MFR #PHS 80-1DSA21
List Price$172.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 80-1DSA21

Roller Chain Sprocket - 80 / 1 in, A Hub, 21 Teeth, Steel Material
MI ITEM #11317705
MFR #PHS 80-1DSA21

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$172.26/each for your price

Overview

Mfr description
PHS 80-1DSA21 SPROCKET

Specifications

  • Chain Number & Pitch
    80 / 1 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    A
  • Number Of Teeth
    21
  • Bore Type
    Rough Stock Bore
  • Material
    Steel
  • Hub Type
    A
  • Outside Diameter
    7.2402 in
  • Maximum Bore Diameter
    3.7500 in
  • Weight
    16.17 lbs, 7.34 kg
  • Overall Width
    2.1874 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text