Motion
PHS 60-1TB42

SKF
PHS 60-1TB42

42 Teeth, Steel Material
MI ITEM #11317738
MFR #PHS 60-1TB42
Price$173.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHS 60-1TB42

42 Teeth, Steel Material
MI ITEM #11317738
MFR #PHS 60-1TB42

Mfr description
PHS 60-1TB42 SPROCKET
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.85/each

Specifications

Dimensions

  • Hub Diameter
    3.5598 in
  • Length Through Bore
    1.2520 in
  • Maximum Bore Diameter
    2.0000 in
  • Outside Diameter
    10.4598 in
  • Overall Width
    1.2500 in
  • Weight
    9.41 lbs, 4.27 kg

Details

  • Chain Number & Pitch
    60 / 3/4 in
  • Material
    Steel
  • Number Of Teeth
    42
  • Product Type
    Bushed Roller Chain Sprockets

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)