Motion
PHG 630-XH-200

SKF
PHG 630-XH-200

XH, 0.8750 in Pitch, 63.0000 in Pitch Length, 72 Teeth, Neoprene Rubber Material
MI ITEM #11317746
MFR #PHG 630-XH-200
Price$145.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PHG 630-XH-200

XH, 0.8750 in Pitch, 63.0000 in Pitch Length, 72 Teeth, Neoprene Rubber Material
MI ITEM #11317746
MFR #PHG 630-XH-200

Mfr description
PHG 630-XH-200 BELTING AND BELT DRIVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$145.06/each

Specifications

Dimensions

  • Pitch
    0.8750 in
  • Pitch Length
    63.0000 in

Details

  • Belt Type
    XH
  • Material
    Neoprene Rubber
  • Number Of Teeth  
    72

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)